Zoro Homepage

Gasket Sheet, Brown, 12 in Overall L

  • Mfr # BULK-FP-1

  • Zoro # G310017702


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Metal Detectable
No
Thickness
1/100 in
Color
Brown
Width
12 in
Reinforced
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FP-1
Zoro #
G310017702
UPC #
193005471347
Country of Origin
United States

Dimensions

Thickness
1/100 in
Width
12 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Gasket Sheet
Metal Detectable
No
Color
Brown
Reinforced
No
X-Ray Detectable
No
Gasket Material
Fish Paper
Form
Sheet
Resistance Properties
Electrically Insulating
Maximum Operating Temperature
230 Degrees F
System of Measurement
Inch

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.