Gasket Sheet, Brown, 40 in Overall L
Mfr # BULK-FP-4
Zoro # G310017719
product price: $36.45
/eaKey Features
Metal Detectable
No
Thickness
1/100 in
Width
25 in
Color
Brown
Reinforced
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FP-4
Zoro #
G310017719
UPC #
193005471378
Country of Origin
United States
Dimensions
Thickness
1/100 in
Width
25 in
Overall Width
25 in
Overall Length
40 in
Details
Item
Gasket Sheet
Metal Detectable
No
Color
Brown
Reinforced
No
X-Ray Detectable
No
Maximum Operating Temperature
230 Degrees F
Form
Sheet
System of Measurement
Inch
Resistance Properties
Electrically Insulating
Gasket Material
Fish Paper
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.