Gasket Sheet, Synthetic Fibers
Mfr # C-4401
Zoro # G4665297
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Material of Construction
Synthetic Fibers with Nitrile Binder
Thickness
1/8 in
Temp. Range (F)
0 to 400
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-4401
Zoro #
G4665297
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1/8 in
Length
30
Width
30 in
Overall Length
30 in
Overall Width
30 in
Details
Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Synthetic Fibers with Nitrile Binder
Temp. Range (F)
0 to 400
Standards
None
Max. Pressure (PSI)
600 psi
Continuous Max. Temp. (F)
400 Degrees F
Type
Sheet
Color
Green
Binder Material
Buna-N
Reinforced
Yes
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Form
Sheet
Maximum Operating Pressure
600 psi
Resistance Properties
Chemical-Resistant
Gasket Material
Synthetic Fiber
Minimum Operating Temperature
0 Degrees F
Description
Gasket Sheet, Gasket Material Synthetic Fiber, Color Green, Backing Type Plain, Binder Material Buna-N, Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.