Gasket, SVGMS200
Mfr # SVGMS200
Zoro # G400829857
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Material of Construction
EPDM Rubber
Color
Black
Product Type
Gasket
Pipe Dia. - Drains
2 in
Finish
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVGMS200
Zoro #
G400829857
UPC #
810074084321
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
2 in
Outlet Diameter
2 in
Size
2 in
Height
2 in
Width
2 in
Depth
2 in
Height (In.)
2 in
Fits Pipe Size
2 in
Details
Material of Construction
EPDM Rubber
Color
Black
Item
Gasket
Product Type
Gasket
Finish
Rubber
Color - Drains
Black
Sub-Category
Coupling
For Use With
2" Cast Iron Pipe
Ligature Resistant
No
Material of Construction - Drains
Rubber
Connection
Slip
Standards
ASTM C564
Connection - Drains
Slip
Material
Rubber
Connection Type
Slip
Description
Gasket, Product Type Gasket, Fits Pipe Size 2 in, Connection Type Slip, Color Black, Standards ASTM C564, Material Rubber, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.