Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, SVGMS500

  • Mfr # SVGMS500

  • Zoro # G500829849


product price: $11.29
/ea

Key Features

Material of Construction
EPDM Rubber
Color
Black
Product Type
Gasket
Ligature Resistant
No
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVGMS500
Zoro #
G500829849
UPC #
810074084352
Country of Origin
United States

Dimensions

Height
5 in
Width
5 in
Height (In.)
5 in
Size
5 in
Pipe Dia. - Drains
5 in
Outlet Diameter
5 in
Depth
5 in
Fits Pipe Size
5 in

Details

Material of Construction
EPDM Rubber
Color
Black
Item
Gasket
Product Type
Gasket
Ligature Resistant
No
Material of Construction - Drains
Rubber
Standards
ASTM C564
For Use With
5" Cast Iron Pipe
Connection
Slip
Connection - Drains
Slip
Color - Drains
Black
Finish
Rubber
Sub-Category
Coupling
Connection Type
Slip
Material
Rubber

Description

Gasket, Product Type Gasket, Fits Pipe Size 5 in, Connection Type Slip, Color Black, Standards ASTM C564, Material Rubber, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.