Zoro Homepage

Gasket, SVGMS600

  • Mfr # SVGMS600

  • Zoro # G100829867


product price: $12.79
/ea

Key Features

Material of Construction
EPDM Rubber
Color
Black
Product Type
Gasket
Outlet Diameter
6 in
Sub-Category
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVGMS600
Zoro #
G100829867
UPC #
810074084369
Country of Origin
United States

Dimensions

Outlet Diameter
6 in
Size
6 in
Height
6 in
Depth
6 in
Height (In.)
6 in
Width
6 in
Pipe Dia. - Drains
6 in
Fits Pipe Size
6 in

Details

Material of Construction
EPDM Rubber
Color
Black
Item
Gasket
Product Type
Gasket
Sub-Category
Coupling
Standards
ASTM C564
For Use With
6" Cast Iron Pipe
Finish
Rubber
Material of Construction - Drains
Rubber
Ligature Resistant
No
Color - Drains
Black
Connection
Slip
Connection - Drains
Slip
Material
Rubber
Connection Type
Slip

Description

Gasket, Product Type Gasket, Fits Pipe Size 6 in, Connection Type Slip, Color Black, Standards ASTM C564, Material Rubber, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.