Zoro Homepage

Gasketing, 20 ft., Black, Silicone

  • Mfr # 2RRR6

  • Zoro # G1355067


product price: $35.69
/ea

Key Features

Overall Length
20 ft
Color
Black
Product Type
Gasketing
Insert Color
Black
Insert Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRR6
Zoro #
G1355067
UPC #
190735450932
Country of Origin
Korea, Republic of

Dimensions

Overall Length
20 ft
Insert Size
1/2"
Overall Height
1/4 in
Overall Width
1/2 in
Width (In.)
1/2
Width
1/2
Length
20 ft.
Height
1/4

Details

Color
Black
Item
Gasketing
Product Type
Gasketing
Insert Color
Black
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
UL Listed
Stays Flexible to
-100 Degrees F
Sold As
Roll
Material
Silicone
Hardware
Not included
Temperature - Minimum
-100 Degrees F
Mounting Style
Self-Adhesive
Seal Shape
Bulb

Description

Gasketing, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Bulb, Insert Material Silicone, Material Silicone, Sold As Roll, Standards UL Listed, Stays Flexible to -100 Degrees F, Product Type Gasketing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.