Gate Blade, PTFE
Mfr # 08292
Zoro # G2252257
product price: $26.49
/eaKey Features
Seal Material
PTFE
Body Material
PTFE
Product Type
Faucet Gate Blade
For Container Type
Drums
For Liquid Type
Hazardous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08292
Zoro #
G2252257
UPC #
697841001428
Country of Origin
Taiwan, Province of China
Details
Item
Gate Blade
Seal Material
PTFE
Body Material
PTFE
Product Type
Faucet Gate Blade
For Container Type
Drums
For Liquid Type
Hazardous
Compatible Faucet Manufacturer Part Number
08552
Description
Gate Blade, Body Material PTFE, Compatible Faucet Manufacturer Part Number 08552, For Liquid Type Hazardous, Standards -, For Container Type Drums, Product Type Faucet Gate Blade, Seal Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.