Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Frame Hinge, Steel, 9 Ga., 1-3/8 In.

  • Mfr # 4LVH2

  • Zoro # G2395093


product price: $5.15
/ea

Key Features

Material
Steel
Fits
1-3/8 in dia
Gauge
9 ga
Finish
Galvanized
Includes
(2) Bolt Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVH2
Zoro #
G2395093
UPC #
190735514412
Country of Origin
China

Dimensions

Compatible Diameter
1 3/8 in diameter

Details

Item
Gate Frame Hinge
Material
Steel
Fits
1-3/8 in dia
Gauge
9 ga
Finish
Galvanized
Includes
(2) Bolt Holes
Product Type
Gate Frame Hinge

Description

Gate Frame Hinge, Product Type Gate Frame Hinge, Material Steel, Compatible Diameter 1 3/8 in diameter, Gauge 9 ga, Includes (2) Bolt Holes, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.