Zoro Homepage

Gate Valve Lockout, Red, Polyurethane

  • Mfr # 45MZ59

  • Zoro # G1011523


product price: $28.99
/ea

Key Features

Lockout Material
Polyurethane
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
3
Overall Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MZ59
Zoro #
G1011523
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Width
10 1/2 in
Length
10-1/2"
Padlock Shackle Max. Dia.
3/8"
Width
10-1/2"
Fits Handle Size
6-1/2" to 10"
Overall Length
10-1/2 in
Length (Straight Wireway)
10-1/2"

Details

Item
Gate Valve Lockout
Lockout Material
Polyurethane
Lockout Color
Red
Maximum Number of Padlocks
3
For Use With
Gate Valves
Standards
OSHA 1910.147
Legend
Danger Locked Out Do Not Remove
Color
Red
Material
Polyurethane
Temp. Range
20 Degrees to 200 Degrees F
Max. Number of Padlocks
3

Description

Gate Valve Lockout, Red, Material Polyurethane, Fits Handle Size 6-1/2 In. to 10 In., Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 3/8 In., Length 10-1/2 In., Width 10-1/2 In., Temp. Range 20 Degrees to 200 Degrees F, For Use With Gate Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.