This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Aluminum, Black 18C819

Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Aluminum, Black (Discontinued)

  • Mfr # 18C819
  • Zoro # G4739646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C819
Zoro #
G4739646
UPC #
190735394021
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
4-1/2
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in

Details

Connection Location
Bottom
Item
Altitude Pressure Gauge
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Altitude
Range
0 to 160 psi, 0 to 370 ft wc
Accuracy
+/-0.5%
Material
Cast aluminum
Color
Black
Gauge Primary Range Values
0 to 160
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Liquid Filled
No
Operating Temp. Range
-40 Degrees to 200 Degrees F
Smallest Graduation
2 psi
Gauge Socket Material
Copper Alloy HPb59-1
Basic Gauge Socket Material
Copper
Gauge Primary Range Smallest Graduation
2
Gauge Sensor Material
Copper Alloy
Gauge Secondary Range Units
ft H2O
Basic Gauge Lens Material
Glass
Gauge Accuracy
+/-0.50%
Gauge Secondary Range Values
0 to 370
Gauge Case Material
Stainless Steel
Gauge Special Options
Red Set Pointer
Pressure and Vacuum Gauge Type
Pressure Gauge
Max. Pressure (PSI)
160
Gauge Lens Material
Tempered Glass
Basic Gauge Sensor Material
Copper
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Panel Mountable
No
Gauge Connection Location
Bottom
Basic Gauge Wetted Parts
Copper
Series
Y120TDAL
Secondary Scale Units
psi
Blowout Safety Back
No
Removable Bezel
No
Adjustable Pointer
No
IP/NEMA Rating
Not Rated
Scale Type
Dual
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Type
NPT
Panel-Mountable
No
Process Connection Location
Lower Back
Process Connection Gender
Male
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Lens Material
Glass
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Dial Color
White
Secondary Pressure Range
0 to 160
Accuracy Scale
Full Scale
Hazardous Location Rating
Not Rated
Primary Scale Units
ft wc
Reads Head Pressure
No
Pressure Gauge Type
Altitude Gauge
Primary Pressure Range
0 to 370
Sensor Material
Copper

Description

Pressure Gauge, Gauge Type Altitude, With Red Set Pointer, Dial Size 4 1/2 In., Range 0 to 160 psi, 0 to 370 Ft H2O, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest Graduation 2 psi, Accuracy +/-0.5 Percent, Case Material Cast Aluminum, Case Color Black, Socket Material Copper Alloy HPb59-1, Tube Material Copper Alloy QSn4-0.3, Lens Material Tempered Glass, Ring Material Stainless Steel, Operating Temp. Range -40 Degrees to 200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.