This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black 18C824

Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black (Discontinued)

  • Mfr # 18C824
  • Zoro # G4739594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18C824
Zoro #
G4739594
UPC #
190735394076
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Dial Size (In.)
6
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
6 in

Details

Item
Pressure Gauge
Connection Location
Bottom
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Altitude
Range
0 to 140 ft wc, 0 to 60 psi
Accuracy
+/-0.5%
Material
Cast aluminum
Color
Black
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Basic Gauge Lens Material
Glass
Liquid Filled
No
Gauge Secondary Range Units
ft H2O
Gauge Case Color
Black
Series
Y150TDAL
Gauge Lens Material
Tempered Glass
Basic Gauge Sensor Material
Copper
Gauge Socket Material
Copper Alloy HPb59-1
Basic Gauge Wetted Parts
Copper
Smallest Graduation
0.5 psi
Calibration Certificate Included
No
Gauge Panel Mountable
No
Gauge Case Material
Cast Aluminum
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Socket Material
Copper
Max. Pressure (PSI)
60
Gauge Special Options
Red Set Pointer
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Primary Range Smallest Graduation
0.5
Gauge Sensor Material
Copper Alloy
Gauge Secondary Range Values
0 to 140
Gauge Accuracy
+/-0.50%
Gauge Connection Location
Bottom
Socket Material
Copper Alloy HPb59-1
Lens Material
Tempered Glass

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Lens Material Tempered Glass, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.