Zoro Homepage

Gauge, Level/Temp, 10 In

  • Mfr # 24W711

  • Zoro # G4974076


product price: $38.25
/ea

Key Features

Type
Hydraulic Reservoir Mount
Max. Working Pressure (PSI)
15
Max. Temp. (F)
200 Degrees F
Threads
1/2-20 UNF
Construction
Crystal Clear Glass Sights Compatible with All Hydraulic Fluids, Die Casted and Painted Aluminum Body , Level Gauges with Maximum Visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W711
Zoro #
G4974076
UPC #
190735436820
Country of Origin
India

Dimensions

Pipe Size
1/2 in
For Container Depth
10 in

Details

Type
Hydraulic Reservoir Mount
Item
Mounting Center Level Gauge
Max. Working Pressure (PSI)
15
Max. Temp. (F)
200 Degrees F
Threads
1/2-20 UNF
Construction
Crystal Clear Glass Sights Compatible with All Hydraulic Fluids, Die Casted and Painted Aluminum Body , Level Gauges with Maximum Visibility
Fitting Threads
1/2-20 UNF
For Liquid Type
All Hydraulic Fluids, Minerals Fluids, Petroleum Based Fluids
Features
Maximum Visibility
Thread Type
UNF
Window Material
Glass
Maximum Temperature
200 Degrees F
Housing Material
Aluminum
Units of Measurement
Inches
Maximum Operating Pressure
15 psi

Description

Mounting Center Level Gauge, For Container Depth 10 in, For Liquid Type All Hydraulic Fluids, Minerals Fluids, Petroleum Based Fluids, Pipe Size 1/2 in, Features Maximum Visibility, Housing Material Aluminum, Maximum Operating Pressure 15 psi, Maximum Temperature 200 Degrees F, Thread Type UNF, Units of Measurement Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.