Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze Pad, Cotton Blend Gauze, PK100

  • Mfr # 3JME3

  • Zoro # G4830804


product price: $17.75
/pk 100, $0.18/ea

Key Features

Color
White
Material
Cotton Blend
Length
4 in
Industry Type
Healthcare
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JME3
Zoro #
G4830804
UPC #
347682620332
Country of Origin
Viet Nam

Dimensions

Width
4 in
Length
4 in
Package Width
5 1/4 in
Package Height
5 1/2 in
Dressing Width
4 in
Package Length
6 in
Dressing Length
4 in

Details

Item
Gauze Pad
Color
White
Material
Cotton Blend
Industry Type
Healthcare
Waterproof
No
Package Type
Unitized
Sterile/Non-Sterile
Sterile
Product Type
Gauze Pad
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Sterility
Sterile
Dressing Material
Gauze
Unitized
Unitized
Latex Content
Latex Free
Includes Fastener
No Fastener
Fastener Included
Fastener Not Included
Water Resistance
Not Water Resistant
Dressing Color
White
Number of Units Included
100

Description

Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height 5 1/2 in, Package Width 5 1/4 in, Package Length 6 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.