Gauze Wrap, Non-Sterile, White, Gauze, Box (Discontinued)
- Mfr # 9999-0503
- Zoro # G6670662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-0503
Zoro #
G6670662
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
4 7/64 yd
Details
Package Type
Box
Material
Gauze
Waterproof
No
Item
Gauze Wrap
Standards
ANSI 2015
Color
White
Sterile/Non-Sterile
Sterile
Description
Gauze Wrap, Standards ANSI 2015, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.