Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK2
Mfr # 9999-0501
Zoro # G6669752
product price: $1.29
/pk 2, $0.65/eaKey Features
Color
White
Width
2 in
Material
Gauze
Length
4 7/64 yd
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-0501
Zoro #
G6669752
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Length
4 7/64 yd
Package Height
2 1/4 in
Dressing Length
4 1/8 yd
Dressing Width
2 in
Package Length
4 1/8 in
Package Width
1 3/8 in
Details
Item
Gauze Wrap
Color
White
Material
Gauze
Package Type
Box
Waterproof
No
Sterile/Non-Sterile
Sterile
Standards
ANSI 2015
Latex Content
Latex Free
Product Type
Gauze Roll
Self-Adhesion
Self-Adhering
Unitized
Unitized
Fastener Included
Fastener Not Included
Dressing Color
White
Sterility
Sterile
Number of Units Included
2
Dressing Material
Gauze
Water Resistance
Not Water Resistant
Description
Gauze Wrap, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/4 in, Package Width 1 3/8 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI 2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.