Gauze Wrap, White, Box, 4" W x 4 yd. L
Mfr # 51018
Zoro # G6569162
product price: $2.79
/eaKey Features
Color
White
Width
4 in
Material
Gauze
Length
4 yd
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51018
Zoro #
G6569162
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
4 yd
Package Length
4 1/8 in
Package Height
2 1/4 in
Package Width
1 3/8 in
Dressing Width
4 in
Dressing Length
4 yd
Details
Item
Gauze Wrap
Color
White
Material
Gauze
Sterile/Non-Sterile
Non-Sterile
Package Type
Box
Waterproof
No
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
Product Type
Conforming Gauze Roll
Unitized
Unitized
Dressing Material
Gauze
Number of Units Included
1
Fastener Included
Fastener Not Included
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Dressing Color
White
Sterility
Non-Sterile
Description
Gauze Wrap, Dressing Length 4 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 1 3/8 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.