Shop ZORO SELECT

Gen. Purpose Utility Rope, 1/2"Dia.x50' L

  • Mfr # 20TL76
  • Zoro # G8484673

product price: 
$
21.39
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
1/2 in
Rope Material
Polypropylene
Rope Strand Count
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20TL76
Zoro #
G8484673
UPC #
190735421482
Country of Origin
China

Dimensions

Rope Dia.
1/2 in
Rope Length
50 ft
Length
50 ft
Rope Diameter
1/2 in
Length (In.)
600 in
Diameter
1/2 in
Overall Length
50 ft
Wire Rope Length
50 ft

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
12
Working Load Limit
440 lb
Rope Construction
Diamond Braid
Rope Core Strand Count
5
Rope Type
Static
Item
General Purpose Utility Rope
Color
Blue
Rope Application
General Utility Rope
Rope Core
Yes
Tensile Strength
2,200 lb
Package Type
Hank
Elongation at 30% of Tensile
1%
Carrying Weight
2 lb
Maximum Operating Temperature
104 Degrees F
Breaking Strength
2,200 lbf
Product Type
General Purpose Utility Rope
Minimum Operating Temperature
-4 Degrees F
Lifting Capability
For Lifting
Core Type
Strand Core
Core Material
Polypropylene
Weight
2 lb
Cover Material
Polypropylene
Rope Format
Hank
End Type
Plain
Core Strand Count
5
Spliceability
Not Spliceable
Resistance Properties
Abrasion-Resistant
Wire Color
Blue

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 2,200 lbf, Working Load Limit 440 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 5, End Type Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.