Gen. Purpose Utility Rope, 3/8"Dia.x50' L

  • Mfr # 20TL74
  • Zoro # G8484655
product price: 
$
13.15
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
3/8 in
Rope Material
Polypropylene
Rope Strand Count
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20TL74
Zoro #
G8484655
UPC #
190735421468
Country of Origin
China
Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polypropylene
Rope Strand Count
12
Working Load Limit
240 lb
Rope Construction
Diamond Braid
Rope Core Strand Count
3
Rope Type
Static
Item
General Purpose Utility Rope
Color
Blue
Package Type
Hank
Tensile Strength
1,200 lb
Rope Application
General Utility Rope
Rope Core
Yes
Carrying Weight
1.4 lb
Elongation at 30% of Tensile
5%
Lifting Capability
For Lifting
Core Strand Count
3
Core Material
Polypropylene
Breaking Strength
1,200 lbf
Minimum Operating Temperature
-4 Degrees F
Core Type
Strand Core
Spliceability
Not Spliceable
Weight
1.4 lb
Maximum Operating Temperature
104 Degrees F
Resistance Properties
Abrasion-Resistant
Product Type
General Purpose Utility Rope
Rope Format
Hank
Cover Material
Polypropylene
End Type
Plain
Wire Color
Blue

Dimensions

Rope Dia.
3/8 in
Rope Length
50 ft
Length
50 ft
Rope Diameter
3/8 in
Length (In.)
600 in
Overall Length
50 ft
Diameter
3/8 in
Wire Rope Length
50 ft

Description

General Purpose Utility Rope, Rope Type Static, Breaking Strength 1,200 lbf, Working Load Limit 240 lb, Rope Construction Diamond Braid, Diameter 3/8 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 3, End Type Plain

Ratings & reviews