Zoro Homepage

General Purpose Boltless Metal Shelving

  • Mfr # ATLAS482472-4G3000

  • Zoro # G721916205


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATLAS482472-4G3000
Zoro #
G721916205
UPC #
860009464643
Country of Origin
Viet Nam

Description

General Purpose Boltless Metal Shelving, Standard, Beam Gauge 18 ga, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Shelf Gauge 6 ga, Shelf Adjustment Increments 3 in, Steel, Steel, Metal, 3,000 lb, Capacity per Shelf 3,000 lb, Standalone, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 4, Boltless, Maximum Post Load Capacity 12000 lb, Powder Coated, Extra Heavy Duty, Grey Vein

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.