Zoro Homepage

General Purpose Lantern, LED, Yellow

  • Mfr # 4FZK4

  • Zoro # G2814734


product price: $20.19
/ea

Key Features

Length
7.4 in
Body Color
Yellow
Standards
ANSI/NEMA FL 1
Flashlight Body Material
Plastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZK4
Zoro #
G2814734
UPC #
190735849934
Country of Origin
Multiple

Dimensions

Length
7.4 in
Flashlight Battery Size
6V
Overall Length
7 3/8 in
Battery Size
6V Lantern
Body Diameter
5 1/4 in
Overall Width
6 3/4 in
Overall Height
6 1/2 in

Details

Item
Lantern
Body Color
Yellow
Standards
ANSI/NEMA FL 1
Flashlight Body Material
Plastic
Lamp Type
Led
Lumens
160
Includes
Lanyard
Lens Material
PP
Lighting Technology
LED
Maximum Lumens Output
160
Battery Burn Time
36 hr
Flashlight Battery Type
Carbon Zinc
Lumens Range
0 to 49
Safety Rated
Not Safety Rated
Beam Distance
150m
Weight with Batteries
1.55 lb
Flashlight Grouping Type
Lantern
Flashlight Grade
General Purpose
Rechargeable
No
Number of Batteries
1
Switch Type
Push Button
Replacement Lamp
None
Flashlight Beam Type
Fixed
Batteries Included
No
Light Output Modes
High
Run Time on High Setting
36 hr
Lamp Life
50,000 hr
Special Light Output Mode
No Special Light Output
Drop Rating
1 m
Peak Beam Intensity
2,760 cd
Beam Color
White
Handle Shape
Straight
Intrinsically Safe
No
Beam Distance Levels
105 m
Maximum Beam Distance
105 m
Hands Free Capable
No
Run Time at Maximum Brightness
30 hr
Includes Batteries
No
Special Operating Modes
No Special Light Output
Grip Style
Smooth
Head Adjustability
Fixed
Battery Chemistry
Alkaline
Number of Light Output Modes
1
Maximum Run Time
30 hr
Beam Intensity Levels
2,760 cd
Grip Material
Plastic
Beam Focus
Fixed
Application
General Use
Switch Location
Body
Includes Charger
No
Run Time Levels
30 hr
Beam Pattern
Flood
Maximum Brightness
160 lm
Brightness Levels
160 lm
Power Source
Battery
Includes Secondary Light
No
Body Material
Polypropylene

Description

Lantern, Battery Size 6V Lantern, Includes Batteries No, Number of Batteries 1, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material Polypropylene, Maximum Beam Distance 105 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 30 hr, Number of Light Output Modes 1, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Straight, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.