Zoro Select
General Purpose SS, 24" Overall L
- Zoro #: G402202771
- Mfr #: 4F.375X4-24
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 304
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Steel Flat Bar
- Package Quantity: 1
- Straightness Tolerance: Not Rated
$75.43
Subtotal: $75.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #4F.375X4-24 Specifications
- Zoro #: G402202771
- Mfr #: 4F.375X4-24
- Material: Stainless Steel
- Alloy Type: 304
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Steel Flat Bar
- Package Quantity: 1
- Straightness Tolerance: Not Rated
- Machining Finish: Mill Finish
- Metal Fabrication Process: Hot-Rolled
- Fabrication: Hot Rolled
- Material Grade: 304
- Overall Length: 24 in
- Rockwell Hardness: 74
- Minimum Temperature: Not Available
- Mechanical Finish B: Mill
- Includes Material Certificate: Yes
- Appearance: Plain
- Shape: Rectangular Bar
- Fabrication Method: Hot Rolled
- Nominal Size (WxL): 4 in x 24 in
- Yield Strength: 30,000 psi
- System of Measurement: Inch
- Mechanical Finish: Mill
- Heat Treatable: Yes
- Tensile Strength: Not Rated
- Heat Treatment: Annealed
- Maximum Temperature: 1,500 Degrees F
- Brinell Hardness: 131
- Overall Width: 4 in
- Country of Origin (subject to change): Multiple
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.375 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #4F.375X4-24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blank, Stainless Steel, 304, 3 x 3 x 3 In SB-0304-3000-03-03
- ZORO SELECT SS Rectangular Bar, 24" Overall L 616_24_0
- ZORO SELECT SS Rectangular Bar, 6in Overall L 594_6_0
- ZORO SELECT General Purpose SS, 12" Overall L 4F.25X3.5-12
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18914_24_0
- ZORO SELECT Blank, Stainless, 316, 1/4 x 4 x 12 In SB-0316-0250-04-12
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L 669_60_0
- ZORO SELECT Carbon Steel Bar, 36" L, 1.75" W HF/11750-36
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W 11191_18_0
- STARRETT 497 1/8x1x36 A2 Flat Stock 54546
- ONLINEMETALS 0.1875" x 1" Aluminum Rectangle Bar 6063-T52-Extruded 18083
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock