Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose SS, 24" Overall L

  • Mfr # GR4F.25X3-24

  • Zoro # G602203257


product price: $55.59
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.25 in
Width
3 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR4F.25X3-24
Zoro #
G602203257
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
3 in
Length
24 in
Length Tolerance
+/-2 in
Width Tolerance
+/-0.008 in
Overall Length
24 in
Overall Width
3 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
AMS 5639, ASTM A276, ASTM A479
Typical Hardness
85
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Hardness Scale
Rb
Item
Stainless Steel Rectangular Bar
Typical Tensile Strength (PSI)
Not Rated
Thickness Tolerance
+/-0.003 in
Straightness Tolerance
Not Rated
Metal Fabrication Process
Hot-Rolled
Machining Finish
Mill Finish
Brinell Hardness
131 BHN
Tensile Strength
Not Rated
Heat Treatable
Not Heat Treatable
Material Grade
304
Yield Strength
30,000 psi
Rockwell Hardness
70 HRB
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Mechanical Finish
Mill
Maximum Temperature
1,500 Degrees F
Fabrication Method
Hot Rolled
Minimum Temperature
Not Available
Heat Treatment
Annealed
System of Measurement
Inch
Appearance
Plain
Shape
Rectangular
Elongation
50 %
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 24 in Overall Length, Length Tolerance +/-2 in, 3 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.