Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose SS, 36" Overall L

  • Mfr # 4F1X5-36

  • Zoro # G502203388


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1 in
Width
5 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4F1X5-36
Zoro #
G502203388
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
5 in
Length
36 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
5 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
AMS 5639, ASTM A276, ASTM A479
Typical Hardness
85
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.005 in
Hardness Scale
Rb
Item
Stainless Steel Rectangular Bar
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Metal Fabrication Process
Hot-Rolled
Brinell Hardness
131 BHN
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Minimum Temperature
Not Available
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
Not Rated
Mechanical Finish
Mill
Material Grade
304
Shape
Rectangular
Maximum Temperature
1,500 Degrees F
Rockwell Hardness
70 HRB
Fabrication Method
Hot Rolled
Yield Strength
30,000 psi
System of Measurement
Inch
Elongation
50 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 36 in Overall Length, Length Tolerance +/-3 in, 5 in Overall Width, Width Tolerance +/-0.01 in, 1 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.