Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose SS, 6 ft Overall L

  • Mfr # GR4F.25X3-72

  • Zoro # G202203381


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.25 in
Width
3 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR4F.25X3-72
Zoro #
G202203381
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
3 in
Length
72 in
Length Tolerance
+/-6 in
Width Tolerance
+/-0.008 in
Overall Length
6 ft
Overall Width
3 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
AMS 5639, ASTM A276, ASTM A479
Typical Hardness
85
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.003 in
Item
Stainless Steel Rectangular Bar
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rb
Metal Fabrication Process
Hot-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Shape
Rectangular
System of Measurement
Inch
Tensile Strength
Not Rated
Mechanical Finish
Mill
Yield Strength
30,000 psi
Brinell Hardness
131 BHN
Rockwell Hardness
74
Heat Treatable
Heat Treatable
Appearance
Plain
Fabrication
Hot Rolled
Material Grade
304
Minimum Temperature
Not Available
Includes Material Certificate
Yes
Maximum Temperature
1,500 Degrees F
Fabrication Method
Hot Rolled
Elongation
50 %
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 3 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 BHN Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.