Zoro Homepage

Gladhand Lock, Keyed Different, 2 Keys, Plastic, Red

  • Mfr # 94201

  • Zoro # G2342770


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Type
Not Keyed Alike
Material
Polyethylene
Color
Red
Includes
(2) Keys
Number of Keys Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94201
Zoro #
G2342770
UPC #
-
Country of Origin
Unknown

Details

Item
Gladhand Lock
Type
Not Keyed Alike
Material
Polyethylene
Color
Red
Includes
(2) Keys
Number of Keys Included
2
Body Material
Polyethylene
Keying
Keyed Different

Description

Gladhand Lock, Body Material Polyethylene, Color Red, Keying Keyed Different, Number of Keys Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.