Gladhand Lock, Red, Plastic
- Mfr # 000879-0
- Zoro # G922842112
product price:Â
$
6.99
/ea
Key Features
Keying
Keyed Alike
Number of Keys Included
2
Depth
2 5/8 in
Height
3 3/8 in
Key Number
004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000879-0
- Zoro #
- G922842112
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 5/8 in
- Height
- 3 3/8 in
Details
- Keying
- Keyed Alike
- Number of Keys Included
- 2
- Key Number
- 004
- Body Material
- Plastic
- Item
- Gladhand Lock
- Color
- Red
- Wire Color
- Red
Description
Gladhand Lock, Body Material Plastic, Color Red, Depth 2 5/8 in, Height 3 3/8 in, Key Number 004, Keying Keyed Alike, Number of Keys Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.