Zoro Homepage

Glass Flask, PK5

  • Mfr # FGSET5

  • Zoro # G3971107


product price: $34.25
/pk 5, $6.85/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL, 125 mL, 250 mL, 500 mL, 1,000 mL
Labware Capacity - English
1.69 oz, 4.22 oz, 8.45 oz, 16.9 oz, 33.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSET5
Zoro #
G3971107
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
3.3 in, 4.5 in, 5.59 in, 7.16 in, 8.6 in
Labware Height - Metric
84 mm, 115 mm, 142 mm, 182 mm, 219 mm
Mouth Size
Narrow
Compatible with Stopper Size
3, 5, 6.5, 8
Overall Height - Metric
84 mm, 115 mm, 142 mm, 182 mm, 219 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL, 125 mL, 250 mL, 500 mL, 1,000 mL
Labware Capacity - English
1.69 oz, 4.22 oz, 8.45 oz, 16.9 oz, 33.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
100 to 500mL, 20 to 50mL, 250 to 1000mL, 50 to 125mL, 50 to 200mL
Graduation Subdivisions
10 mL, 25 mL, 50 mL
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438-92 (2011)
Material of Construction
Borosilicate Glass
Special Features
Thermal Shock-Resistant
Capacity
50, 125, 250, 500, 1000 ml
Includes
1 L Erlenmeyer Flask, 125 mL Erlenmeyer Flask, 250 mL Erlenmeyer Flask, 50 mL Erlenmeyer Flask, 500 mL Erlenmeyer Flask
Autoclavable
Yes
Tolerance
+/-5.00 mL
Color
clear
Includes Closure
No
Item
Erlenmeyer Flask
USP Specification
Type I
Shape
Conical
Glassware Class
A
Minimum Graduation - Metric
20 mL, 50 mL, 100 mL, 250 mL
Body Color
Clear
Neck Style
Straight
ASTM Specification
E438-92 (2011)
Body Material
Borosilicate Glass
Standards
ASTM E438
Basic Material
Glass
Closure Material
No Closure
Capacity - Metric
50 mL, 125 mL, 250 mL, 500 mL, 1 L
Number of Flasks Included
5
Graduation Increments - Metric
10 mL, 25 mL, 50 mL
Clarity
Transparent
Maximum Graduation - Metric
50 mL, 125 mL, 200 mL, 500 mL, 1,000 mL
Graduated
Yes
Capacity - English
1.69 fl oz, 4.22 fl oz, 8.45 fl oz, 16.9 fl oz, 33.81 fl oz
Closure Type
Stopper

Description

Erlenmeyer Flask, Capacity - Metric 50 mL, 125 mL, 250 mL, 500 mL, 1 L, Capacity - English 1.69 fl oz, 4.22 fl oz, 8.45 fl oz, 16.9 fl oz, 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 84 mm, 115 mm, 142 mm, 182 mm, 219 mm, USP Specification Type I, Tolerance +/-5.00 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 3, 5, 6.5, 8, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.