Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Test Tube with Rim, 16x100mm, Pk72

  • Mfr # TT9800-L

  • Zoro # G4181466


product price: $31.45
/pk 72, $0.44/ea

Key Features

Capacity
14mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
16 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT9800-L
Zoro #
G4181466
UPC #
-
Country of Origin
India

Dimensions

Dia.
16 mm
Outside Dia.
16mm
Length
100mm
Labware Length - English
3.94 in
Labware Length - Metric
100 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube with Rim
Capacity
14mL
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Reusable
Temp. Range (F)
0 Degrees to 932 Degrees F
Temp. Range (C)
500 Degrees C
For Use With
Baskets, Brushes, Clamps, Racks
Material of Construction
Borosilicate Glass
Color
clear
Labware Nominal Capacity - Metric
14 mL
Labware Tube Type
Test Tube
Autoclavable
Yes
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.47 oz
Standards and Approvals
None
Clarity
Transparent
Basic Material
Glass
Body Material
3.3 Borosilicate Glass
Nominal Capacity - Metric
14 mL
Nominal Capacity - English
0.47 oz
Tube Type
Test Tube
Body Color
Clear

Description

Pack of 72 rimmed borosilicate glass test tubes, 16mm x 100mm, with 14ml capacity. Ideal for hot or cold applications. Tubes are pre-cleaned, reusable and autoclavable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.