Glass Test Tube with Rim, 18x150mm, Pk72
Mfr # TT9800-F
Zoro # G4209195
product price:Â $33.79
/pk 72, $0.47/eaKey Features
Capacity
24mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
18 mm
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT9800-F
Zoro #
G4209195
UPC #
-
Country of Origin
India
Dimensions
Dia.
18 mm
Labware Length - English
5.91 in
Outside Dia.
18mm
Labware Outside Dia. - Metric
18 mm
Length
150mm
Labware Length - Metric
150 mm
Overall Height - Metric
150 mm
Body Diameter - Metric
18 mm
Description
Pack of 72 rimmed borosilicate glass test tubes, 18mm x 150mm, with 24ml capacity. Ideal for hot or cold applications. Tubes are pre-cleaned, reusable and autoclavable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.