Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Vial w/Cap, 40ml, PK72

  • Mfr # 3UCW3

  • Zoro # G3860534


product price: $92.99
/pk 72, $1.29/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Capacity
40mL/1.4 oz.
Color
clear
Includes Closure
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UCW3
Zoro #
G3860534
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
3.9 in
Labware Screw Closure Size
24-400mm
Labware Height - Metric
99 mm
Screw Closure Size
24-400 mm
Overall Height - Metric
99 mm

Details

Item
Glass Vial with Cap
Closure Material
Polypropylene
Autoclavable
Yes
Capacity
40mL/1.4 oz.
Color
clear
Includes Closure
Yes
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Labware Capacity - Metric
40 mL
Labware Basic Material
Glass
Class
2000
Vial Style
Sample
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Capacity - English
1.35 oz
Standards
EPA Protocol B, FDA
Glassware Class
A
Product Type
Vial
Capacity - Metric
40 mL
Vial Type
EPA VOA
Closure Liner Design
Closed Top
Capacity - English
1.35 fl oz
Body Color
Clear
Number of Vials Included
72
Closure Type
Closed Top
Clarity
Transparent
Closure Liner Material
PTFE
Body Material
Borosilicate Glass
Basic Material
Glass

Description

Glass Vial with Cap, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 99 mm, Number of Vials Included 72, Basic Material Glass, Clarity Transparent, Closure Liner Design Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.