Zoro Homepage

Glass Vial w/Cap, 40ml, PK72

  • Mfr # 3UCW6

  • Zoro # G4641122


product price: $124.99
/pk 72, $1.74/ea
Free Shipping & Returns

Key Features

Capacity
40mL/1.4 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UCW6
Zoro #
G4641122
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
99 mm
Labware Height - English
3.9 in
Labware Screw Closure Size
24-400mm
Overall Height - Metric
99 mm
Screw Closure Size
24-400 mm

Details

Item
Glass Vial with Cap
Capacity
40mL/1.4 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
40 mL
Autoclavable
Yes
Class
3000
Labware Closure Material
Polypropylene
Vial Style
Sample
Color
clear
Labware Closure Liner Material
PTFE
Labware Capacity - English
1.35 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Standards
EPA Protocol B, FDA
Glassware Class
A
Capacity - English
1.35 fl oz
Basic Material
Glass
Closure Liner Material
PTFE
Product Type
Vial
Capacity - Metric
40 mL
Closure Type
Closed Top
Clarity
Transparent
Number of Vials Included
72
Body Color
Clear
Closure Liner Design
Closed Top
Body Material
Borosilicate Glass
Vial Type
EPA VOA

Description

Glass Vial with Cap, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 99 mm, Number of Vials Included 72, Basic Material Glass, Clarity Transparent, Closure Liner Design Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.