Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Vial w/Septa, 40ml, PK72

  • Mfr # 3UCV9

  • Zoro # G4641113


product price: $114.99
/pk 72, $1.60/ea
Free Shipping & Returns

Key Features

Capacity
40mL/1.4 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UCV9
Zoro #
G4641113
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
24-400mm
Labware Height - Metric
99 mm
Labware Height - English
3.9 in
Overall Height - Metric
99 mm
Screw Closure Size
24-400 mm

Details

Item
Glass Vial with Septa
Capacity
40mL/1.4 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Class
3000
Autoclavable
Yes
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Labware Capacity - English
1.35 oz
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Color
clear
Vial Style
Sample
Labware Capacity - Metric
40 mL
Labware Closure Liner Material
PTFE/Silicone
Standards
EPA Protocol B
Glassware Class
A
Closure Liner Design
Open Top
Clarity
Transparent
Body Color
Clear
Closure Liner Material
PTFE/Silicone
Closure Type
Open Top Cap
Vial Type
EPA VOA
Capacity - Metric
40 mL
Number of Vials Included
72
Body Material
Borosilicate Glass
Basic Material
Glass
Capacity - English
1.35 fl oz
Product Type
Vial

Description

Glass Vial with Septa, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 99 mm, Number of Vials Included 72, Basic Material Glass, Clarity Transparent, Closure Liner Design Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.