Glove Dispenser, PETG, Holds (2) Boxes , Clear , 11 in H x 11 in W x 4 in D

  • Mfr # 3RZT2

  • Zoro # G4030634


product price:  $29.59
/ea

Key Features

Color
Clear
Material
PETG
Depth
4 3/8 in
Height
11 1/4 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RZT2
Zoro #
G4030634
UPC #
190735482131
Country of Origin
United States

Dimensions

Depth
4 3/8 in
Height
11 1/4 in
Width
11 in
Size
11 in H x 11 in W x 4 in D

Details

Item
Glove Dispenser
Color
Clear
Material
PETG
Holds
(2) Boxes
Mounts On
Wall or Tabletop
Industry Type
Healthcare
Box Orientation
Horizontal
Dispenser Contains
Standard Glove Box
Dispenser Layout
(2) Boxes
Fill Direction
Top Load
Box Opening Orientation
Front
Dispenser Orientation
Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 11 in H x 11 in W x 4 in D, Dispenser Features Not Applicable, Dispenser Layout (2) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 3/8 in, Height 11 1/4 in, Material PETG, Width 11 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.