Zoro Homepage

GM Hood Prop & Rod End Asst, 137 Pc

  • Mfr # 8171

  • Zoro # G3649073


product price: $48.79
/ea

Key Features

For Use On
GM Cars and Trucks
Material
Nylon and Metal
Features
Includes
(12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side GM # 20582532, (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (20) Orange Nylon Door Lock Rod Clips 4 mm Rod Size 6 mm Hole Size GM # 16606936, (6)
Assortment Type
Hood Clip, Nylon Door Lock Rod Clip, Nylon Hood Prop Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8171
Zoro #
G3649073
UPC #
841213017658
Country of Origin
United States

Details

Item
GM Hood Prop and Rod End Assortment
For Use On
GM Cars and Trucks
Material
Nylon and Metal
Features
Includes
(12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side GM # 20582532, (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (20) Orange Nylon Door Lock Rod Clips 4 mm Rod Size 6 mm Hole Size GM # 16606936, (6)
Assortment Type
Hood Clip, Nylon Door Lock Rod Clip, Nylon Hood Prop Clip
Compatible with Vehicle Make
Ford
Fastener Material
Metal, Nylon

Description

GM Hood Prop and Rod End Assortment, Compatible with Vehicle Make Ford, Fastener Material Metal, Nylon, Assortment Type Hood Clip, Nylon Door Lock Rod Clip, Nylon Hood Prop Clip, Includes (12) Black Nylon Door Lock Rod Clips 5/32 in Rod Size Left Hand Side GM # 20582532, (12) Black Nylon Door Rod & Hood Clips 5/32 in Rod Size Left Hand Side FORD # N804344S, (20) Orange Nylon Door Lock Rod Clips 4 mm Rod Size 6 mm Hole Size GM # 16606936, (6)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.