Gold Acrylic Sheet 24 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-54

  • Zoro # G816327329


product price: $37.89
/ea

Key Features

Water Absorption
0.4 %
Impact Strength
20 ft-lb/in
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Tensile Strength
11,030 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-54
Zoro #
G816327329
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Water Absorption
0.4 %
Impact Strength
20 ft-lb/in
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Tensile Strength
11,030 psi
Standards
Not Rated
Backing Type
No Backing
Friction Coefficient
0.8
Color
Gold
Plastic Clarity
Mirrored
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Machinability
Not Rated
Product Type
Plastic Sheet
Material
Acrylic
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Maximum Temperature
190 Degrees F
Weight
1.548 lb
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Minimum Temperature
40 Degrees F

Description

Acrylic Sheet, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gold, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.