Gold Acrylic Sheet 24 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-53

  • Zoro # G916327328


product price: $71.19
/ea

Key Features

Backing Type
No Backing
Impact Strength
20 ft-lb/in
Tensile Strength
11,030 psi
Shape
Square
Plastic Density
0.043 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-53
Zoro #
G916327328
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Color
Gold
Backing Type
No Backing
Impact Strength
20 ft-lb/in
Item
Acrylic Sheet
Tensile Strength
11,030 psi
Shape
Square
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Standards
Not Rated
Plastic Clarity
Mirrored
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Shore Hardness
98 Shore D
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Weight
3.096 lb
Material
Acrylic

Description

Acrylic Sheet, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Gold, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.