Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Acrylic Sheet 4 ft L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-52

  • Zoro # G716327320


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
0.8
Impact Strength
20 ft-lb/in
Water Absorption
0.4 %
Standards
Not Rated
Plastic Density
0.043 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-52
Zoro #
G716327320
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.25 in

Details

Friction Coefficient
0.8
Impact Strength
20 ft-lb/in
Water Absorption
0.4 %
Color
Gold
Standards
Not Rated
Item
Acrylic Sheet
Plastic Density
0.043 lb/cu in
Tensile Strength
11,030 psi
Plastic Clarity
Mirrored
Shape
Rectangle
Backing Type
No Backing
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Weight
6.192 lb
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Minimum Temperature
40 Degrees F
Material
Acrylic
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Maximum Temperature
190 Degrees F
Dielectric Strength
Not Rated
Machinability
Not Rated

Description

Acrylic Sheet, Acrylic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Gold, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.