Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Acrylic Sheet 8 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-CACM-50

  • Zoro # G016327242


product price: $518.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Backing Type
No Backing
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Plastic Thickness
0.125 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CACM-50
Zoro #
G016327242
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
8 ft
Plastic Width
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.25 in

Details

Backing Type
No Backing
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Color
Gold
Shape
Rectangle
Friction Coefficient
0.8
Standards
Not Rated
Plastic Clarity
Mirrored
Impact Strength
20 ft-lb/in
Item
Acrylic Sheet
Tensile Strength
11,030 psi
Rockwell Hardness
95 HRM
UV-Resistant
Not UV-Resistant
Maximum Temperature
190 Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
4.14 x 10^-5 K^-1
Wear Rate
Not Rated
Material
Acrylic
Machinability
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Weight
24.768 lb
Dielectric Strength
Not Rated
Product Form
Sheet
Shore Hardness
98 Shore D
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Minimum Temperature
40 Degrees F

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gold, Plastic Clarity Mirrored, Tensile Strength 11,030 psi, Impact Strength 20 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.