Zoro Homepage

Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4"

  • Mfr # 1VZX5

  • Zoro # G2857845


product price: $8.79
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
Yes
Catch/Latch Material
Steel
Catch/Latch Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZX5
Zoro #
G2857845
UPC #
190735032848
Country of Origin
Taiwan, Province of China

Dimensions

Catch/Latch Width
3/4 in
Catch/Latch Length
2-1/8"
Catch/Latch Height
1 1/4 in
Catch/Latch Depth
2 1/8 in
Catch Length
1 1/4 in
Strike Height
1 3/8 in
Strike Length
2 1/8 in
Catch Width
3/4 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
Yes
Catch/Latch Material
Steel
Catch/Latch Finish
Chrome
Locking/Nonlocking
Non-locking
Item
Door Catch
Finish
Chrome
Material
Steel
Opening Action
Pull-to-Open
Catch Projection
1"
Hardware
Included
Closure Type
Ball
Color
Silver
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included

Description

Door Catch, Grab, Pull, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Chrome, Catch/Latch Height 1 1/4 in, Catch/Latch Width 3/4 in, Catch/Latch Depth 2 1/8 in, Pull Force Not Applicable, Grip Not Applicable, Hole Prep Center Lines Not Applicable, Outer Panel Thickness Not Applicable, Panel Opening Length Not Applicable, Panel Opening Width Not Applicable, Panel Through Hole/Screw Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.