Zoro Homepage

Grab Catch, Pull-to-Open, Roller, 4 lb.

  • Mfr # 4PE50

  • Zoro # G3388043


product price: $0.99
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Steel
Catch/Latch Finish
Bright Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PE50
Zoro #
G3388043
UPC #
190735045961
Country of Origin
Multiple

Dimensions

Catch/Latch Height
1 1/4 in
Catch/Latch Depth
3/4 in
Catch/Latch Width
1 1/8 in
Catch/Latch Length
3/4"
Panel Through Hole/Screw Size
1/2 in
Strike Height
3/5 in
Strike Length
1 1/4 in
Catch Width
1 3/32 in
Catch Length
1 1/4 in
Mounting Hole Diameter
1/8 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Steel
Catch/Latch Finish
Bright Zinc
Locking/Nonlocking
Non-locking
Pull Force
4 lb
Item
Push to Close Latch
Hardware
Included
Opening Action
Pull-to-Open
Closure Type
Roller
Color
Gray
Material
Steel
Finish
Bright Zinc
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included
Handle Type
Grab

Description

Push to Close Latch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Bright Zinc, Catch/Latch Height 1 1/4 in, Catch/Latch Width 1 3/32 in, Catch/Latch Depth 3/4 in, Pull Force 4 lb, Grip Not Applicable, Hole Prep Center Lines Not Applicable, Outer Panel Thickness Not Applicable, Panel Opening Length Not Applicable, Panel Opening Width Not Applicable, Panel Through Hole/Screw Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.