Zoro Homepage

Grab Hook, 35,300 lb. Work Load, Blue

  • Mfr # 8418800

  • Zoro # G0227993


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Clevis
Trade Size
3/4 in
Working Load Limit
35,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8418800
Zoro #
G0227993
UPC #
042228083588
Country of Origin
Italy

Dimensions

Trade Size
3/4 in
Hook Reach Length
7 3/16 in
Diameter
3/4 in
Clevis Inside Width
2 7/8 in
Clevis Pin Diameter
15/16 in
Overall Width
3 3/16 in
Overall Length
10 1/8 in
Usable Length
7 3/16 in
Material Thickness
1 31/32 in
Hook Opening Width
2 1/16 in
Compatible Chain Trade Size
3/4 in

Details

Item
Grab Hook
Material
Alloy steel
Grade
100
Hook Attachment Type
Clevis
Working Load Limit
35,300 lb
Hook Opening
2 3/32 in
Finish
Enamel
Color
Blue
Attachment Type
Clevis
Standards
ASTM A952, NACM, OSHA 910
For Use With
Chain
Maximum Operating Temperature
400 Degrees F
Compatible Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Markings
None
Hook Type
Sling Hook
Hardware Included
Latch
Lifting Capability
For Lifting

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 35,300 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 31/32 in, Hook Opening Width 2 1/16 in, Overall Length 10 1/8 in, Usable Length 7 3/16 in, Overall Width 3 3/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 2 7/8 in, Attachment Type Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.