Grade 2, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK

  • Mfr # 11264CH2

  • Zoro # G9700338


product price: $241.99
/pk 25, $9.68/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11264CH2
Zoro #
G9700338
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1-1/8"-7
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw

Description

Bulk Hex Head Cap Screws,1 1/8-7X,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.