
Grade 2, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK
Mfr # 100192CH2
Zoro # G9700243
product price: $248.99
/pk 10, $24.90/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100192CH2
Zoro #
G9700243
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1"-8
Fastener Length
12 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Description
Bulk Hex Head Cap Screws,1-8X12 H,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.