Zoro Homepage

Grade 2, 1/2"-6 Coil Bolt, Plain Steel, 6 in L, 5 PK

  • Mfr # 264022G

  • Zoro # G3067863


product price: $17.79
/pk 5, $3.56/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-6
Fastener Length
6 in
Head Width
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264022G
Zoro #
G3067863
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-6
Fastener Length
6 in
Head Width
3/4 in
Head Height
11/32 in
Min. Thread Length
6 in
Overall Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Coil Bolt
Head Type
Hex
Meets/Exceeds
ASTM A307
Rockwell Hardness
HRB69
Tensile Strength
60,000 min psi
Thread Type
Coarse
Material Quality Standards
ASTM A307
Features
Self-Cleaning Threads, Wide Thread with a Rounded Root Form
Dimensional Standards
ASME B18.2.1

Description

Coil Bolt, Thread Size 1/2 In.-6, Thread Style Partially Threaded, Minimum Thread Length 6 in, Fastener Length 6 in, Head Height 11/32 in, Head Width 3/4 in, Finish Plain, Dimensional Standards ASME B18.2.1, Tensile Strength 60,000 psi, System of Measurement Inch, Material Steel, Material Grade/Class Grade 2, Thread Type Coarse, Thread Direction Right Hand, Bolt Type Hex Head Coil Bolt, Drive Type Hex, Features Self-Cleaning Threads, Wide Thread with a Rounded Root Form, Head Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.