This item is Discontinued.

Zoro Select Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 275 PK B08200.025.0550

Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 275 PK (Discontinued)

  • Mfr # B08200.025.0550
  • Zoro # G5610888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08200.025.0550
Zoro #
G5610888
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5-1/2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Minimum Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
33,000 to 55,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRB70
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.