Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 1400 PK

  • Mfr # 3116CH2B

  • Zoro # G9702569


product price: $279.99
/pk 1400, $0.20/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Standards
ASME B18.2.1; SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116CH2B
Zoro #
G9702569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw

Description

Bulk Hex Head Cap Screws,5/16-1,Package Quantity 1400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.