Shop ZORO SELECT
See all product information
Create Account
Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK
- Mfr # U08210.043.0450
- Zoro # G6109451
product price:Â
$
12.49
/pk of 10, $1.25/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08210.043.0450
- Zoro #
- G6109451
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRB80
- Tensile Strength
- 74,000 psi
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 7/16"-14
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Head Type
- Hex
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 4-1/2 in
- Head Width
- 5/8 in
- Min. Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Screw Size
- 7/16 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.