This item is Discontinued.

Zoro Select Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK B01210.100.0300

Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (Discontinued)

  • Mfr # B01210.100.0300
  • Zoro # G1140787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01210.100.0300
Zoro #
G1140787
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
3 in
Head Width
1.5 in
Head Height
43/64 in
Length Under Head
3"
Thread Length
3"
Minimum Thread Length
3 in
Size
1"-8 x 3"
Dia./Thread Size
1"-8

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
UNC (Coarse)
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Thread Pitch
Fully Threaded
Threadlocker Minimum Temperature
1"-8
Hex Head Cap Screw Type
Hex Tap Bolt
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Type
Hex Tap Bolt
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Meets/Exceeds
B18.2.1
Head Type
Hex
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 43/64 in, Head Width 1 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.