Grade 5, 1"-8 Hex Head Tap Bolt, Zinc Plated Steel, 3-1/2 in L, 5 PK
- Mfr # 10056BHT5
- Zoro # G9675506
product price:Â
$
48.99
/pk of 5, $9.80/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.2.1; SAE J429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10056BHT5
- Zoro #
- G9675506
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 3-1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- ASME B18.2.1; SAE J429
- Item
- Hex Head Tap Bolt
Description
Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.